Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-3010

  • Zoro # G023353265


product price:  $7,547.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Top Material Finish
Satin
Number of Doors
4
Frame Construction
Welded Only
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHB-SS-3010
Zoro #
G023353265
UPC #
747545 113856
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Height
26 in
Overall Depth
30 in
Overall Width
120 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Top Material Finish
Satin
Number of Doors
4
Frame Construction
Welded Only
Number of Compartments
1
Frame Material Finish
None
Lock Type
No Lock
Assembly
Fully Assembled
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Portability
Stationary
Door Type
Standard/Hinged
Frame Material
Stainless Steel
Number of Storage Sides
1
Edge Shape
Round Corner
Number of Bins
0
Frame Metal Material Gauge
18 ga
Top Material
Stainless Steel
Number of Shelves
0
Overall Load Capacity
1,200 lb
Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.