Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-247

  • Zoro # G923353532


product price:  $1,638.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
All TIG welded
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Frame Metal Material Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-247
Zoro #
G923353532
UPC #
747545 16063 8
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Work Surface Width
84 in
Overall Width
84 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in

Details

Features
All TIG welded
Frame Metal Material Gauge
12 ga
Series
Standard
Number of Drawers
0
Maximum Shelf Load Capacity
250
Frame Construction
Welded Only
For Environment
Food Industry
For Location
Indoor
NSF Certified
NSF Certified
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Number of Bins
0
Number of Flow Rails
0
Portability
Stationary
Overall Load Capacity
480 lb
Included Components
Side and Rear Crossrails
Assembly
Unassembled
Number of Shelves
0
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Edge Shape
Round Corner
Standards
NSF
Expandable Work Surface
No
Item
Work Table
Foot Type
Adjustable Bullet Feet
Color
Silver
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.