Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-307

  • Zoro # G223355083


product price:  $2,112.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Expandable Work Surface
No
For Location
Indoor
Work Surface Width
84 in
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-307
Zoro #
G223355083
UPC #
747545 16897 9
Country of Origin
United States

Dimensions

Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Overall Width
84 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Item
Work Table
Color
Silver
Expandable Work Surface
No
For Location
Indoor
For Environment
Food Industry
Number of Drawers
0
Assembly
Unassembled
Frame Material
Stainless Steel
Overall Load Capacity
800 lb
Edge Shape
Square
Maximum Shelf Load Capacity
250
Features
All TIG welded
NSF Certified
NSF Certified
Included Components
Gussets, Lower Shelf
Top Material
Stainless Steel
Frame Construction
Welded Only
Number of Shelves
1
Number of Bins
0
Top Material Finish
Satin
Portability
Stationary
Top Metal Material Gauge
14 ga
Series
Spec-Line
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Standards
NSF
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.