Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-303

  • Zoro # G123361436


product price:  $4,606.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard/Hinged
Number of Bins
0
Number of Storage Sides
1
Overall Height
35 1/2 in
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-303
Zoro #
G123361436
UPC #
747545 22375 3
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Overall Depth
30 in
Overall Width
36 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Number of Bins
0
Number of Storage Sides
1
Portability
Stationary
Frame Material Finish
None
Assembly
Fully Assembled
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Overall Load Capacity
800 lb
Number of Compartments
1
Top Material Finish
Satin
Frame Material
Stainless Steel
Edge Shape
Round Corner
Number of Shelves
0
Color
Silver
Lock Type
No Lock
Features
All-Welded Construction
NSF Certified
NSF Certified
Resistance Properties
Corrosion Resistant
Top Material
Stainless Steel
Number of Doors
2
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.