Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-308

  • Zoro # G523356490


product price:  $2,234.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Lower Shelf
For Environment
Food Industry
Overall Depth
30 in
Standards
NSF
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-308
Zoro #
G523356490
UPC #
747545 15051 6
Country of Origin
United States

Dimensions

Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
5/8 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Overall Width
96 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in

Details

Included Components
Lower Shelf
For Environment
Food Industry
Standards
NSF
Item
Work Table
Number of Shelves
1
Edge Shape
Square
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Color
Silver
Overall Load Capacity
1,200 lb
Assembly
Unassembled
Number of Bins
0
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Top Material
Poly-Vance
Frame Material
Stainless Steel
For Location
Indoor
Frame Construction
Welded Only
Maximum Shelf Load Capacity
200
Portability
Stationary
Unit Type
Not Expandable or Modular
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.