Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-304

  • Zoro # G723360969


product price:  $4,811.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
2
Portability
Stationary
Number of Shelves
0
Top Material
Stainless Steel
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-304
Zoro #
G723360969
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Overall Depth
30 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Number of Doors
2
Portability
Stationary
Number of Shelves
0
Top Material
Stainless Steel
Frame Material
Stainless Steel
Frame Construction
Welded Only
NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Door Type
Standard/Hinged
Lock Type
No Lock
Frame Metal Material Gauge
18 ga
Top Material Finish
Satin
Overall Load Capacity
800 lb
Number of Storage Sides
1
Number of Bins
0
Color
Silver
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Number of Compartments
1
Frame Material Finish
None
Features
All-Welded Construction
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.