Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-304M

  • Zoro # G923353839


product price:  $4,929.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Top Metal Material Gauge
16 ga
Overall Depth
30 in
Frame Material
Stainless Steel
Cabinet Interior Depth
24 in
Cabinet Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-304M
Zoro #
G923353839
UPC #
747545 22009 7
Country of Origin
United States

Dimensions

Overall Depth
30 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Overall Width
48 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Included Components
Mid-Shelf
Number of Compartments
1
NSF Certified
NSF Certified
Number of Doors
2
Top Material
Stainless Steel
Number of Bins
0
Lock Type
No Lock
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Number of Shelves
1
Portability
Stationary
Frame Construction
Welded Only
Color
Silver
Assembly
Fully Assembled
Frame Metal Material Gauge
18 ga
Number of Storage Sides
1
Overall Load Capacity
800 lb
Door Type
Standard/Hinged
Features
All-Welded Construction
Frame Material Finish
None
Top Material Finish
Satin
Maximum Shelf Load Capacity
300 lb
Foot Type
Adjustable Hex Feet

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.