Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-363-X

  • Zoro # G923357059


product price:  $1,248.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
250
Color
Silver
For Location
Indoor
Number of Flow Rails
0
Series
Economy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-363-X
Zoro #
G923357059
UPC #
747545 21202 3
Country of Origin
China

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
36 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Overall Width
36 in
Height Adjustment Increments
1/2 in
Overall Depth
36 in

Details

Maximum Shelf Load Capacity
250
Color
Silver
For Location
Indoor
Number of Flow Rails
0
Series
Economy
Frame Material Finish
Satin Finish
Number of Bins
0
Features
All TIG Welded
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Item
Work Table
Frame Material
Stainless Steel
Included Components
Side and Rear Crossrails
Overall Load Capacity
800 lb
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Number of Shelves
0
Portability
Stationary
Standards
NSF
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Edge Shape
Round Corner
For Environment
Food Industry
Number of Drawers
0
Assembly
Unassembled
Frame Construction
Welded Only
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.