Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-309M

  • Zoro # G123353929


product price:  $7,535.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
108 in
Number of Bins
0
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Frame Material Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-309M
Zoro #
G123353929
UPC #
747545 22315 9
Country of Origin
United States

Dimensions

Overall Width
108 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Number of Bins
0
Frame Material Finish
None
Door Type
Standard/Hinged
Frame Material
Stainless Steel
Number of Shelves
1
Portability
Stationary
Features
All-Welded Construction
Frame Construction
Welded Only
Number of Doors
4
Number of Storage Sides
1
Top Material Finish
Satin
Edge Shape
Round Corner
Lock Type
No Lock
Assembly
Fully Assembled
Resistance Properties
Corrosion Resistant
Top Material
Stainless Steel
Overall Load Capacity
1,200 lb
Maximum Shelf Load Capacity
450 lb
Color
Silver
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
NSF Certified
NSF Certified
Number of Compartments
1
Included Components
Mid-Shelf
Foot Type
Adjustable Hex Feet

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.