Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-246

  • Zoro # G823356190


product price:  $4,641.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Top Material
Stainless Steel
Portability
Stationary
Frame Material
Stainless Steel
Assembly
Fully Assembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-246
Zoro #
G823356190
UPC #
747545 22208 4
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
72 in
Cabinet Height
26 in
Overall Depth
24 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Number of Shelves
0
Top Material
Stainless Steel
Portability
Stationary
Frame Material
Stainless Steel
Assembly
Fully Assembled
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Edge Shape
Round Corner
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Door Type
Sliding
NSF Certified
NSF Certified
Number of Doors
4
Top Material Finish
Satin
Features
All-Welded Construction
Number of Compartments
1
Number of Bins
0
Overall Load Capacity
600 lb
Color
Silver
Number of Storage Sides
1
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.