Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-2412

  • Zoro # G223360353


product price:  $2,636.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
Features
All TIG welded
Frame Construction
Welded Only
Color
Silver
Overall Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-2412
Zoro #
G223360353
UPC #
747545 16877 1
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
144 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
144 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Metal Top Thickness
2 in

Details

Number of Flow Rails
0
Features
All TIG welded
Frame Construction
Welded Only
Color
Silver
Overall Load Capacity
1,500 lb
Top Material Finish
Satin
Top Material
Stainless Steel
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Portability
Stationary
For Location
Indoor
Expandable Work Surface
No
Series
Spec-Line
Number of Shelves
1
For Environment
Food Industry
Maximum Shelf Load Capacity
200
Frame Material Finish
Satin Finish
Top Metal Material Gauge
14 ga
Included Components
Gussets, Lower Shelf
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Number of Bins
0
Number of Drawers
0
Edge Shape
Square
Frame Material
Stainless Steel
Item
Work Table
Frame Metal Material Gauge
12 ga
Standards
NSF

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.