Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-247M

  • Zoro # G423355333


product price:  $5,433.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Frame Metal Material Gauge
18 ga
Top Material Finish
Satin
Number of Shelves
1
Number of Storage Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-247M
Zoro #
G423355333
UPC #
747545 22139 1
Country of Origin
United States

Dimensions

Overall Width
84 in
Cabinet Height
26 in
Overall Depth
24 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Color
Silver
Frame Metal Material Gauge
18 ga
Top Material Finish
Satin
Number of Shelves
1
Number of Storage Sides
1
Frame Material Finish
None
Number of Bins
0
Included Components
Mid-Shelf
Number of Doors
4
Resistance Properties
Corrosion Resistant
Portability
Stationary
Overall Load Capacity
600 lb
Assembly
Fully Assembled
Door Type
Sliding
Number of Compartments
1
Edge Shape
Round Corner
Top Material
Stainless Steel
NSF Certified
NSF Certified
Frame Construction
Welded Only
Features
All-Welded Construction
Lock Type
No Lock
Maximum Shelf Load Capacity
450 lb
Foot Type
Adjustable Hex Feet
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.