Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-305-X

  • Zoro # G223361763


product price:  $1,105.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Height Adjustment Increments
1/2 in
Portability
Stationary
Number of Bins
0
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-305-X
Zoro #
G223361763
UPC #
747545 21271 9
Country of Origin
China

Dimensions

Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Overall Width
60 in
Work Surface Width
60 in
Overall Depth
30 in

Details

Assembly
Unassembled
Portability
Stationary
Number of Bins
0
For Environment
Food Industry
Frame Material
Stainless Steel
Number of Shelves
0
Standards
NSF
Frame Metal Material Gauge
12 ga
Included Components
Side and Rear Crossrails
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Series
Economy
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Edge Shape
Round Corner
Item
Work Table
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Number of Drawers
0
For Location
Indoor
Color
Silver
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Features
All TIG Welded
Expandable Work Surface
No

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.