Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-246

  • Zoro # G323358403


product price:  $4,749.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
4
Assembly
Fully Assembled
Number of Bins
0
Backsplash Height
5 in
Included Components
Backsplash
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-246
Zoro #
G323358403
UPC #
747545 22390 6
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Overall Width
72 in
Overall Depth
24 in
Cabinet Height
26 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Number of Doors
4
Assembly
Fully Assembled
Number of Bins
0
Included Components
Backsplash
Number of Shelves
0
Frame Construction
Welded Only
Door Type
Sliding
Color
Silver
NSF Certified
NSF Certified
Portability
Stationary
Features
All-Welded Construction
Number of Compartments
1
Frame Metal Material Gauge
18 ga
Top Material
Stainless Steel
Edge Shape
Round Corner
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Overall Load Capacity
600 lb
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Frame Material
Stainless Steel
Lock Type
No Lock
Frame Material Finish
None
Foot Type
Adjustable Hex Feet

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.