Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-244

  • Zoro # G523353758


product price:  $1,048.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Frame Construction
Welded Only
Expandable Work Surface
No
Maximum Adjustable Height
36 1/2 in
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-244
Zoro #
G523353758
UPC #
747545 16060 7
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
48 in
Overall Depth
24 in
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
48 in

Details

Frame Construction
Welded Only
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Series
Standard
Edge Shape
Round Corner
Item
Work Table
Assembly
Unassembled
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Overall Load Capacity
640 lb
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Included Components
Side and Rear Crossrails
Standards
NSF
Features
All TIG welded
Number of Drawers
0
Unit Type
Not Expandable or Modular
Number of Bins
0
For Location
Indoor
For Environment
Food Industry
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Number of Shelves
0
Color
Silver
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.