Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-2410

  • Zoro # G823360210


product price:  $4,528.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
1,200 lb
Number of Storage Sides
1
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-2410
Zoro #
G823360210
UPC #
747545 22345 6
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
120 in
Overall Height
35 1/2 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Overall Load Capacity
1,200 lb
Number of Storage Sides
1
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Portability
Stationary
Color
Silver
NSF Certified
NSF Certified
Frame Construction
Welded Only
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Number of Shelves
0
Edge Shape
Round Corner
Top Material
Stainless Steel
Number of Doors
0
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Door Type
No Door/Open Face
Number of Bins
0
Frame Material
Stainless Steel
Assembly
Fully Assembled
Frame Material Finish
None
Lock Type
No Lock
Number of Compartments
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.