Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-2410M

  • Zoro # G423359546


product price:  $5,485.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
120 in
Foot Type
Adjustable Hex Feet
Number of Bins
0
Number of Storage Sides
1
Features
All-Welded Construction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-2410M
Zoro #
G423359546
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
120 in
Overall Depth
24 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Foot Type
Adjustable Hex Feet
Number of Bins
0
Number of Storage Sides
1
Features
All-Welded Construction
Color
Silver
Number of Shelves
1
Door Type
No Door/Open Face
Overall Load Capacity
1,200 lb
Included Components
Mid-Shelf
Top Material Finish
Satin
Portability
Stationary
Number of Compartments
1
Assembly
Fully Assembled
Maximum Shelf Load Capacity
450 lb
Frame Metal Material Gauge
18 ga
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Number of Doors
0
Top Material
Stainless Steel
NSF Certified
NSF Certified
Frame Construction
Welded Only
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.