Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-245M

  • Zoro # G123359891


product price:  $3,742.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Hex Feet
Door Type
No Door/Open Face
Overall Width
60 in
Features
All-Welded Construction
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-245M
Zoro #
G123359891
UPC #
747545 22206 0
Country of Origin
United States

Dimensions

Overall Width
60 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Foot Type
Adjustable Hex Feet
Door Type
No Door/Open Face
Features
All-Welded Construction
Frame Material
Stainless Steel
Number of Shelves
1
Edge Shape
Round Corner
Included Components
Mid-Shelf
Frame Construction
Welded Only
NSF Certified
NSF Certified
Top Material
Stainless Steel
Number of Compartments
1
Lock Type
No Lock
Maximum Shelf Load Capacity
300 lb
Overall Load Capacity
800 lb
Portability
Stationary
Top Metal Material Gauge
16 ga
Frame Material Finish
None
Assembly
Fully Assembled
Color
Silver
Frame Metal Material Gauge
18 ga
Number of Bins
0
Number of Doors
0
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Number of Storage Sides
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.