Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Picking.
- Mfr # 20993-01
- Zoro # G023532851
product price:Â
$
957.99
/ea
Key Features
Material
Graphit
Height
52 in
Length
32 in
Caster Type
swivel w/ brake
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20993-01
- Zoro #
- G023532851
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Workbench/Table Frame Material
- Aluminum Tube
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
Dimensions
- Height
- 52 in
- Length
- 32 in
- Caster Dia.
- 4 in
- Width
- 32 in
- Top Thickness
- 1/2 in
Description
The Picking Worktable is a compact and efficient solution designed to streamline picking and organization tasks, offering a durable and practical workspace. Lightweight & Durable: Built with a modular aluminum frame, the worktable is lighter than conventional steel models while maintaining exceptional strength and longevity. Ample Workspace: Features a spacious PVC worktop with a matte white finish, rounded edges for added safety, and damage prevention when in contact with walls, doors, or other equipment. Enhanced Organization: A single picking level with tubular support keeps tools and materials easily accessible and well-organized, optimizing workflow efficiency. High Load Capacity: Designed to support up to 150 lbs per level and a total load of 500 lbs, ensuring reliable performance even in demanding tasks. Stable Design: Mounted on sturdy feet, the Picking Worktable delivers stability and robust functionality for long-term use in various industrial or logistic environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.