Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-247

  • Zoro # G223355687


product price:  $3,636.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Number of Doors
0
Overall Height
35 1/2 in
Top Material
Stainless Steel
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-247
Zoro #
G223355687
UPC #
747545 22342 5
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Depth
24 in
Overall Width
84 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Portability
Stationary
Number of Doors
0
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Number of Shelves
0
Color
Silver
Door Type
No Door/Open Face
Frame Material Finish
None
Number of Compartments
1
Number of Bins
0
Frame Material
Stainless Steel
Lock Type
No Lock
Overall Load Capacity
600 lb
Frame Construction
Welded Only
Assembly
Fully Assembled
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Features
All-Welded Construction

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.