Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-249M

  • Zoro # G723354494


product price:  $5,290.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Portability
Stationary
Number of Compartments
1
Number of Doors
0
Overall Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-249M
Zoro #
G723354494
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
108 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Portability
Stationary
Number of Compartments
1
Number of Doors
0
Features
All-Welded Construction
NSF Certified
NSF Certified
Number of Bins
0
Top Material
Stainless Steel
Assembly
Fully Assembled
Included Components
Mid-Shelf
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Lock Type
No Lock
Edge Shape
Round Corner
Frame Material Finish
None
Number of Shelves
1
Door Type
No Door/Open Face
Color
Silver
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Number of Storage Sides
1
Frame Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Overall Load Capacity
1,200 lb
Maximum Shelf Load Capacity
450 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.