Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Edge, Flat Picking Shelf, Storage And Led.
- Mfr # 21772-01
- Zoro # G823532907
product price:Â
$
3,135.99
/ea
Key Features
Finish
Matte
Assembled/Unassembled
Assembled
Material
Graphit
Workbench/Table Frame Material
Aluminum Tube
Load Capacity
500lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21772-01
- Zoro #
- G823532907
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Workbench/Table Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Workbench/Table Surface Material
- White PVC
Dimensions
- Width
- 71 in
- Length
- 30 in
- Caster Dia.
- 4 in
- Height
- 79 in
- Top Thickness
- 1/2 in
Description
The Worktable with Edged Flat Picking Shelf is designed to optimize efficiency and safety in demanding work environments, combining sturdy construction with practical features for seamless functionality. Lightweight and Durable: Constructed with a modular aluminum frame, this worktable is 40% lighter than traditional steel models, offering improved portability without sacrificing strength or durability. Its innovative design ensures reliable performance even in tough conditions, making it a long-lasting and dependable addition to any workspace. Spacious Work and Picking Surface: The worktable includes a generously sized worktop and an edged flat picking shelf, both made from white matte expanded PVC panels. These surfaces are highly durable and feature rounded, non-aggressive edges, preventing damage to walls, doors, gates, or other surfaces in case of contact. This thoughtful design promotes a safe and organized workspace. Sturdy and Stable Design: Mounted on feet for enhanced stability, the worktable ensures a secure working surface during use. Its robust construction allows for steady performance, even when handling larger items or heavy equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.