Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-306

  • Zoro # G123358375


product price:  $3,550.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Number of Doors
0
Number of Bins
0
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-306
Zoro #
G123358375
UPC #
747545 22286 2
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Overall Width
72 in

Details

Item
Cabinet Bench
Portability
Stationary
Number of Doors
0
Number of Bins
0
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Color
Silver
Edge Shape
Round Corner
Frame Metal Material Gauge
18 ga
Top Material Finish
Satin
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Assembly
Fully Assembled
Frame Material
Stainless Steel
Number of Compartments
1
NSF Certified
NSF Certified
Foot Type
Adjustable Hex Feet
Lock Type
No Lock
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Number of Shelves
0
Features
All-Welded Construction
Number of Storage Sides
1
Door Type
No Door/Open Face

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type No Door/Open Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.