Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Storage, Fifo And Led.
- Mfr # 89-5
- Zoro # G223532897
product price:Â
$
2,138.99
/ea
Key Features
Edge Type
Rounded
Length
30 in
Material
Graphit
Assembled/Unassembled
Assembled
Height
71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89-5
- Zoro #
- G223532897
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Rounded
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
Dimensions
- Length
- 30 in
- Height
- 71 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Width
- 43 in
Description
The Worktable with Storage, FIFO, and LED is a thoughtfully designed workstation built to optimize productivity, streamline workflows, and support FIFO (First-In, First-Out) inventory systems. Combining functionality, durability, and safety, this worktable is ideal for professional environments that demand precision and efficiency. Optimized Storage and Organization: Equipped with a durable PVC worktop and an additional storage level, the worktable provides ample space for tools and materials. Both surfaces feature a white matte finish, and have rounded edges to prevent accidental damage to walls, doors, or nearby equipment during use. Integrated FIFO Rail System: The inclusion of a storage level with integrated rails enables seamless FIFO management, allowing for the organized handling of inventory or materials. This ensures that the oldest items are used first, reducing waste and improving operational efficiency. Bright LED Illumination: A built-in LED light provides consistent and clear lighting for precision tasks, enhancing visibility and ensuring a comfortable working environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.