Shop ADVANCE TABCO

Flat Top Enclosed Base Table

  • Mfr # EEB-SS-308M

  • Zoro # G623359346


product price:  $5,171.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
No Door/Open Face
Frame Material
Stainless Steel
Number of Shelves
1
Frame Construction
Welded Only
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEB-SS-308M
Zoro #
G623359346
UPC #
747545 22212 1
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Overall Width
96 in
Overall Height
35 1/2 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Door Type
No Door/Open Face
Frame Material
Stainless Steel
Number of Shelves
1
Frame Construction
Welded Only
Top Material
Stainless Steel
NSF Certified
NSF Certified
Portability
Stationary
Assembly
Fully Assembled
Frame Metal Material Gauge
18 ga
Number of Storage Sides
1
Maximum Shelf Load Capacity
450 lb
Overall Load Capacity
1,200 lb
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Included Components
Mid-Shelf
Number of Doors
0
Top Material Finish
Satin
Foot Type
Adjustable Hex Feet
Features
All-Welded Construction
Edge Shape
Round Corner
Color
Silver
Number of Bins
0
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Number of Compartments
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.