Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-2412

  • Zoro # G423357443


product price:  $2,183.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Metal Top Thickness
1 5/8 in
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-2412
Zoro #
G423357443
UPC #
747545 14285 6
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Work Surface Depth
24 in
Work Surface Width
144 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Width
144 in
Overall Fixed Height
35 1/2 in

Details

Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Frame Material Finish
Satin Finish
Standards
NSF
Maximum Shelf Load Capacity
200
For Environment
Food Industry
NSF Certified
NSF Certified
Included Components
Lower Shelf
Number of Shelves
1
Number of Bins
0
Overall Load Capacity
1,200 lb
Edge Shape
Round Corner
For Location
Indoor
Assembly
Unassembled
Frame Construction
Welded Only
Top Material
Stainless Steel
Series
Standard
Color
Silver
Frame Material
Stainless Steel
Item
Work Table
Number of Flow Rails
0
Top Material Finish
Satin
Expandable Work Surface
No
Number of Drawers
0
Top Metal Material Gauge
16 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.