Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-245

  • Zoro # G923358810


product price:  $1,036.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Metal Top Thickness
1 5/8 in
Edge Shape
Round Corner
Number of Drawers
0
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-245
Zoro #
G923358810
UPC #
747545 14289 4
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Overall Width
60 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height

Details

Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Number of Drawers
0
Frame Construction
Welded Only
Standards
NSF
Number of Flow Rails
0
Color
Silver
Top Material
Stainless Steel
Included Components
Lower Shelf
Top Metal Material Gauge
16 ga
Number of Shelves
1
Unit Type
Not Expandable or Modular
For Location
Indoor
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Series
Standard
Assembly
Unassembled
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Features
Under Shelf is Adjustable
For Environment
Food Industry
Number of Bins
0
Item
Work Table
Top Material Finish
Satin
Portability
Stationary
Frame Material
Stainless Steel
Expandable Work Surface
No

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.