Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-249

  • Zoro # G223357223


product price:  $1,948.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Portability
Stationary
Overall Width
108 in
Features
Under Shelf is Adjustable
Included Components
Lower Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-249
Zoro #
G223357223
UPC #
747545 14293 1
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Overall Width
108 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
108 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Depth
24 in

Details

Portability
Stationary
Features
Under Shelf is Adjustable
Included Components
Lower Shelf
For Environment
Food Industry
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Maximum Shelf Load Capacity
200
Color
Silver
Number of Bins
0
Frame Material
Stainless Steel
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Edge Shape
Round Corner
For Location
Indoor
Top Material
Stainless Steel
Number of Drawers
0
Top Metal Material Gauge
16 ga
Item
Work Table
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Assembly
Unassembled
Series
Standard
Number of Shelves
1
Standards
NSF
Frame Material Finish
Satin Finish

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.