Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-309

  • Zoro # G123353202


product price:  $2,265.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Edge Shape
Round Corner
Overall Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-309
Zoro #
G123353202
UPC #
747545 14077 7
Country of Origin
United States

Dimensions

Overall Width
108 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Work Surface Width
108 in
Back Stop Height
5 in
Backsplash Height
5 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in

Details

Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Edge Shape
Round Corner
Frame Material
Stainless Steel
Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Standards
NSF
Color
Silver
Number of Bins
0
Included Components
Backsplash, Lower Shelf
Number of Shelves
1
Series
Standard
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
For Location
Indoor
Frame Construction
Welded Only
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Portability
Stationary
Overall Load Capacity
1,200 lb
Item
Equipment Filler Table
Top Material Finish
Satin
Number of Drawers
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.