Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-3011

  • Zoro # G523359873


product price:  $2,321.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Number of Bins
0
Unit Type
Not Expandable or Modular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-3011
Zoro #
G523359873
UPC #
747545 14296 2
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Work Surface Width
132 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Overall Width
132 in

Details

Portability
Stationary
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Number of Bins
0
Unit Type
Not Expandable or Modular
For Location
Indoor
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Standards
NSF
Item
Work Table
Included Components
Lower Shelf
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Top Material Finish
Satin
Frame Construction
Welded Only
For Environment
Food Industry
Color
Silver
Edge Shape
Round Corner
Series
Standard
Assembly
Unassembled
Frame Material
Stainless Steel
Number of Shelves
1
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Maximum Shelf Load Capacity
.200
Top Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.