Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-304

  • Zoro # G023358444


product price:  $1,115.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Side and Rear Crossrails
Color
Silver
Assembly
Unassembled
Metal Top Thickness
1 5/8 in
Frame Material Finish
Satin Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-304
Zoro #
G023358444
UPC #
747545 16072 0
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Work Surface Width
48 in
Height Adjustment Increments
1/2 in
Overall Width
48 in

Details

Included Components
Side and Rear Crossrails
Color
Silver
Assembly
Unassembled
Frame Material Finish
Satin Finish
Overall Load Capacity
640 lb
Standards
NSF
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Top Material Finish
Satin
Number of Drawers
0
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
For Location
Indoor
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Series
Standard
Features
All TIG welded
Item
Work Table
Frame Construction
Welded Only
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Number of Bins
0
Number of Shelves
0
Expandable Work Surface
No

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.