Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-3012

  • Zoro # G123358795


product price:  $2,375.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Satin Finish
Expandable Work Surface
No
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Metal Top Thickness
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-3012
Zoro #
G123358795
UPC #
747545 14297 9
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Overall Width
144 in
Work Surface Width
144 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Height Adjustability
Adjustable Height

Details

Frame Material Finish
Satin Finish
Item
Work Table
Expandable Work Surface
No
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
For Location
Indoor
Edge Shape
Round Corner
Frame Material
Stainless Steel
Assembly
Unassembled
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Series
Standard
Portability
Stationary
NSF Certified
NSF Certified
Number of Drawers
0
Number of Shelves
1
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Overall Load Capacity
1,200 lb
Top Material Finish
Satin
Number of Bins
0
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
200
Standards
NSF
Top Metal Material Gauge
16 ga
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.