Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-362

  • Zoro # G723355941


product price:  $1,735.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Series
Spec-Line
Minimum Adjustable Height
35 1/2 in
Number of Flow Rails
0
Height Adjustment Increments
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-362
Zoro #
G723355941
UPC #
747545 21778 3
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
24 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Work Surface Width
24 in

Details

Frame Metal Material Gauge
12 ga
Item
Work Table
Series
Spec-Line
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Included Components
Gussets, Lower Shelf
Number of Shelves
1
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
14 ga
Portability
Stationary
NSF Certified
NSF Certified
Expandable Work Surface
No
Overall Load Capacity
1,000 lb
Assembly
Unassembled
For Location
Indoor
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Bins
0
Color
Silver
Frame Construction
Welded Only
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Standards
NSF
Features
All TIG welded
Edge Shape
Square
Top Material Finish
Satin
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.