Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-248

  • Zoro # G423356064


product price:  $1,652.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
36 1/2 in
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Height Adjustment Increments
1/2 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-248
Zoro #
G423356064
UPC #
747545 14292 4
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
96 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Work Surface Width
96 in

Details

Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Number of Bins
0
Series
Standard
Assembly
Unassembled
Standards
NSF
NSF Certified
NSF Certified
Number of Flow Rails
0
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
200
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
Portability
Stationary
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
For Location
Indoor
Expandable Work Surface
No
Top Material Finish
Satin
Edge Shape
Round Corner
Item
Work Table
Frame Construction
Welded Only
Number of Drawers
0
For Environment
Food Industry
Included Components
Lower Shelf
Color
Silver
Foot Type
Adjustable Bullet Feet
Number of Shelves
1

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.