Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-302

  • Zoro # G023353760


product price:  $873.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Increments
1/2 in
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Assembly
Unassembled
Maximum Shelf Load Capacity
350
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-302
Zoro #
G023353760
UPC #
747545 14298 6
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Width
24 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
24 in

Details

Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Assembly
Unassembled
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Standards
NSF
For Environment
Food Industry
NSF Certified
NSF Certified
Number of Bins
0
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Edge Shape
Round Corner
Number of Drawers
0
Overall Load Capacity
800 lb
Frame Material Finish
Satin Finish
Item
Work Table
For Location
Indoor
Expandable Work Surface
No
Number of Flow Rails
0
Number of Shelves
1
Color
Silver
Included Components
Lower Shelf
Top Material Finish
Satin
Series
Standard
Features
Under Shelf is Adjustable
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.