Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-306

  • Zoro # G423361006


product price:  $1,161.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
250
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-306
Zoro #
G423361006
UPC #
747545 14304 4
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Overall Width
72 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
72 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in

Details

Item
Work Table
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
250
Expandable Work Surface
No
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Number of Bins
0
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Series
Standard
Number of Drawers
0
Standards
NSF
Overall Load Capacity
600 lb
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Included Components
Lower Shelf
Frame Material Finish
Satin Finish
Portability
Stationary
Edge Shape
Round Corner
Features
Under Shelf is Adjustable
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Color
Silver
Top Material Finish
Satin
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.