Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-3612

  • Zoro # G123359518


product price:  $2,860.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Work Surface Width
144 in
Number of Drawers
0
Number of Flow Rails
0
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-3612
Zoro #
G123359518
UPC #
747545 14311 2
Country of Origin
United States

Dimensions

Work Surface Width
144 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Width
144 in
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Overall Depth
36 in

Details

Features
Under Shelf is Adjustable
Number of Drawers
0
Number of Flow Rails
0
Number of Bins
0
Overall Load Capacity
1,200 lb
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
200
Portability
Stationary
Series
Standard
Edge Shape
Round Corner
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Color
Silver
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Frame Material
Stainless Steel
Top Material
Stainless Steel
For Environment
Food Industry
Frame Construction
Welded Only
Item
Work Table
Included Components
Lower Shelf
Standards
NSF
For Location
Indoor
Frame Metal Material Gauge
12 ga
Number of Shelves
1

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.