Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-245

  • Zoro # G023353982


product price:  $1,558.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
2 in
Top Material
Stainless Steel
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-245
Zoro #
G023353982
UPC #
747545 16881 8
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
60 in
Overall Depth
24 in
Work Surface Width
60 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Top Material
Stainless Steel
Item
Work Table
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Frame Material Finish
Satin Finish
Series
Spec-Line
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Top Metal Material Gauge
14 ga
Edge Shape
Square
Features
All TIG welded
NSF Certified
NSF Certified
Assembly
Unassembled
Number of Bins
0
Overall Load Capacity
1,000 lb
Color
Silver
Included Components
Gussets, Lower Shelf
Number of Shelves
1
Number of Drawers
0
Standards
NSF
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Number of Flow Rails
0
Portability
Stationary
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.