Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-362

  • Zoro # G923359268


product price:  $1,141.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
350
Top Material Finish
Satin
Series
Standard
Included Components
Lower Shelf
Work Surface Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-362
Zoro #
G923359268
UPC #
747545 21780 6
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Overall Depth
36 in
Overall Width
24 in
Work Surface Width
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Maximum Shelf Load Capacity
350
Top Material Finish
Satin
Series
Standard
Included Components
Lower Shelf
Foot Type
Adjustable Bullet Feet
Color
Silver
Overall Load Capacity
800 lb
Number of Flow Rails
0
For Location
Indoor
For Environment
Food Industry
Expandable Work Surface
No
Number of Shelves
1
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Item
Work Table
NSF Certified
NSF Certified
Number of Bins
0
Portability
Stationary
Standards
NSF
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.