Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-305

  • Zoro # G923355772


product price:  $3,441.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Edge Shape
Round Corner
Number of Bins
0
Top Material Finish
Satin
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-305
Zoro #
G923355772
UPC #
747545 22357 9
Country of Origin
United States

Dimensions

Overall Depth
30 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Cabinet Height
26 in
Overall Width
60 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
Color
Silver
Edge Shape
Round Corner
Number of Bins
0
Top Material Finish
Satin
Door Type
No Door/Open Face
NSF Certified
NSF Certified
Frame Material Finish
None
Frame Construction
Welded Only
Number of Doors
0
Features
All-Welded Construction
Assembly
Fully Assembled
Lock Type
No Lock
Number of Storage Sides
1
Included Components
Backsplash
Resistance Properties
Corrosion Resistant
Portability
Stationary
Frame Metal Material Gauge
18 ga
Number of Compartments
1
Overall Load Capacity
800 lb
Top Material
Stainless Steel
Number of Shelves
0
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Foot Type
Adjustable Hex Feet

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.