Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-364

  • Zoro # G223352938


product price:  $1,206.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Lower Shelf
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Height Adjustment Increments
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-364
Zoro #
G223352938
UPC #
747545 14313 6
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
48 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Width
48 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
36 in

Details

Included Components
Lower Shelf
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Color
Silver
Overall Load Capacity
800 lb
Item
Work Table
For Environment
Food Industry
Top Material
Stainless Steel
For Location
Indoor
Number of Flow Rails
0
Assembly
Unassembled
Top Material Finish
Satin
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
Number of Shelves
1
Standards
NSF
Frame Construction
Welded Only
Portability
Stationary
Maximum Shelf Load Capacity
350
Series
Standard
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Number of Bins
0
Edge Shape
Round Corner

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.