Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-247-X

  • Zoro # G423358624


product price:  $1,518.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
For Location
Indoor
Frame Material Finish
Satin Finish
For Environment
Food Industry
Height Adjustability
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-247-X
Zoro #
G423358624
UPC #
747545 17635 6
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Work Surface Width
84 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Standards
NSF
For Location
Indoor
Frame Material Finish
Satin Finish
For Environment
Food Industry
NSF Certified
NSF Certified
Number of Drawers
0
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Overall Load Capacity
600 lb
Color
Silver
Number of Bins
0
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Item
Work Table
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Included Components
Gussets, Lower Shelf
Number of Shelves
1
Maximum Shelf Load Capacity
250
Series
Economy
Top Material
Stainless Steel
Features
All TIG Welded, Under Shelf is Fully Adjustable
Expandable Work Surface
No
Portability
Stationary
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.