Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-243

  • Zoro # G523355899


product price:  $4,451.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Frame Material
Stainless Steel
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHB-SS-243
Zoro #
G523355899
UPC #
747545 22378 4
Country of Origin
United States

Dimensions

Overall Depth
24 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Width
36 in

Details

Item
Cabinet Bench
Number of Shelves
0
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Frame Material
Stainless Steel
Frame Construction
Welded Only
Overall Load Capacity
800 lb
Portability
Stationary
Frame Material Finish
None
Top Material
Stainless Steel
Lock Type
No Lock
Features
All-Welded Construction
Assembly
Fully Assembled
Door Type
Standard/Hinged
Color
Silver
Edge Shape
Round Corner
Foot Type
Adjustable Hex Feet
Number of Doors
2
NSF Certified
NSF Certified
Frame Metal Material Gauge
18 ga
Number of Storage Sides
1
Number of Bins
0
Number of Compartments
1
Top Metal Material Gauge
16 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.