Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-303-X

  • Zoro # G623353078


product price:  $835.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-303-X
Zoro #
G623353078
UPC #
747545 15016 5
Country of Origin
China

Dimensions

Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Work Surface Width
36 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in

Details

Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Item
Work Table
Edge Shape
Round Corner
Number of Shelves
1
Frame Material
Stainless Steel
Overall Load Capacity
800 lb
Number of Drawers
0
Number of Flow Rails
0
Features
All TIG Welded, Under Shelf is Fully Adjustable
Maximum Shelf Load Capacity
350
For Location
Indoor
Standards
NSF
Top Material
Stainless Steel
For Environment
Food Industry
Assembly
Unassembled
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Frame Material Finish
Satin Finish
Portability
Stationary
Included Components
Gussets, Lower Shelf
Series
Economy
Number of Bins
0
Color
Silver
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.