Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-2411

  • Zoro # G723356672


product price:  $2,219.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Work Surface Width
132 in
Frame Material
Stainless Steel
Height Adjustment Increments
1/2 in
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-2411
Zoro #
G723356672
UPC #
747545 16056 0
Country of Origin
United States

Dimensions

Work Surface Width
132 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Overall Depth
24 in
Overall Width
132 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in

Details

Assembly
Unassembled
Frame Material
Stainless Steel
For Environment
Food Industry
Standards
NSF
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Color
Silver
Frame Material Finish
Satin Finish
Series
Standard
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
For Location
Indoor
NSF Certified
NSF Certified
Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Top Material Finish
Satin
Features
All TIG welded
Top Material
Stainless Steel
Portability
Stationary
Number of Flow Rails
0
Item
Work Table
Overall Load Capacity
960 lb
Included Components
Side and Rear Crossrails

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.