Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-245

  • Zoro # G423354145


product price:  $1,130.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Minimum Adjustable Height
35 1/2 in
Series
Standard
Unit Type
Not Expandable or Modular
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-245
Zoro #
G423354145
UPC #
747545 16061 4
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
60 in
Overall Depth
24 in
Overall Width
60 in
Maximum Adjustable Height
36 1/2 in

Details

Color
Silver
Series
Standard
Unit Type
Not Expandable or Modular
Number of Bins
0
Included Components
Side and Rear Crossrails
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Edge Shape
Round Corner
Item
Work Table
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Features
All TIG welded
For Location
Indoor
Number of Drawers
0
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Frame Material
Stainless Steel
Frame Construction
Welded Only
Standards
NSF
Overall Load Capacity
640 lb
Expandable Work Surface
No
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Portability
Stationary
Number of Shelves
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.