Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-244

  • Zoro # G223354109


product price:  $957.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Series
Standard
Height Adjustment Increments
1/2 in
Number of Bins
0
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-244
Zoro #
G223354109
UPC #
747545 14288 7
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Work Surface Width
48 in
Maximum Adjustable Height
36 1/2 in
Overall Width
48 in
Work Surface Depth
24 in
Overall Depth
24 in

Details

Series
Standard
Number of Bins
0
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Frame Material Finish
Satin Finish
Expandable Work Surface
No
For Location
Indoor
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Standards
NSF
NSF Certified
NSF Certified
Number of Shelves
1
Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Item
Work Table
Top Material Finish
Satin
Portability
Stationary
Frame Material
Stainless Steel
Color
Silver
Included Components
Lower Shelf
Maximum Shelf Load Capacity
350
For Environment
Food Industry
Frame Construction
Welded Only
Assembly
Unassembled
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Overall Load Capacity
800 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.