Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-246

  • Zoro # G723354623


product price:  $1,215.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMS-246
Zoro #
G723354623
UPC #
747545 16062 1
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
72 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
24 in

Details

Edge Shape
Round Corner
Portability
Stationary
Frame Material Finish
Satin Finish
Number of Bins
0
Series
Standard
Frame Construction
Welded Only
Overall Load Capacity
480 lb
NSF Certified
NSF Certified
Included Components
Side and Rear Crossrails
Top Material
Stainless Steel
Assembly
Unassembled
Features
All TIG welded
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Number of Shelves
0
Frame Metal Material Gauge
12 ga
Standards
NSF
Expandable Work Surface
No
Item
Work Table
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Top Material Finish
Satin
Number of Drawers
0
Color
Silver
For Environment
Food Industry

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.