Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-3610

  • Zoro # G623353450


product price:  $3,419.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Number of Drawers
0
NSF Certified
NSF Certified
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-3610
Zoro #
G623353450
UPC #
747545 16469 8
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Overall Width
120 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Back Stop Height
10 in
Work Surface Width
120 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in

Details

Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Number of Drawers
0
NSF Certified
NSF Certified
Number of Bins
0
Portability
Stationary
For Location
Indoor
Edge Shape
Square
Frame Material
Stainless Steel
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Series
Spec-Line
Number of Flow Rails
0
Overall Load Capacity
960 lb
Standards
NSF
For Environment
Food Industry
Item
Equipment Filler Table
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Color
Silver
Assembly
Unassembled
Features
All TIG welded
Maximum Shelf Load Capacity
200

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.