Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-3011

  • Zoro # G423353742


product price:  $2,406.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Frame Material Finish
Satin Finish
Height Adjustability
Adjustable Height
Standards
NSF
Overall Width
132 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-3011
Zoro #
G423353742
UPC #
747545 16068 3
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Width
132 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Work Surface Width
132 in
Overall Fixed Height
35 1/2 in

Details

Number of Drawers
0
Item
Work Table
Frame Material Finish
Satin Finish
Standards
NSF
Frame Construction
Welded Only
Color
Silver
NSF Certified
NSF Certified
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Number of Shelves
0
For Location
Indoor
Maximum Shelf Load Capacity
200
Assembly
Unassembled
Expandable Work Surface
No
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Series
Standard
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
Included Components
Side and Rear Crossrails
Number of Bins
0
Top Material Finish
Satin
For Environment
Food Industry
Number of Flow Rails
0
Portability
Stationary
Unit Type
Not Expandable or Modular
Overall Load Capacity
960 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.